Beli stainless steel 316 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Carabiner Stainless Steel 316
    Mulai

    Rp23.900

    Wipro Carabiner Stainless Steel 316
    atribut:
    • Material: Stainless Steel 316
  2. Burkle Snap Hook Stainless Steel
    Mulai

    Rp579.900

    Burkle Snap Hook Stainless Steel
    Deskripsi:
    Snap-hook made of stainless steel
    atribut:
    • Material: AISI 316L
    • Diameter (mm): 5
    • Length (mm): 50
    • Opening Diameter (mm): 8
  3. Mr. Flex PVC Spiral Steel Wire Reinforced Hose
    Mulai

    Rp19.900

    Mr. Flex PVC Spiral Steel Wire Reinforced Hose
    Deskripsi:
    The hose is widely used for drawing and conveying water, oil and powder in factories, agriculture, engineering, food industries and sanitation linesCharacteristics- Hose with steel wire screwing inlaid in the hose- Light- Transparent- Small bending radius- Adaptable to hard weather conditions and minus pressure
    atribut:
    • Working Temperature (°C): -5 to 65
  4. monotaro.id Baut Mur Stainless Steel 316 Pack Besar (Baut Mur Stainless Steel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp98.900

    monotaro.id Baut Mur Stainless Steel 316 Pack Besar (Baut Mur Stainless Steel)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  5. monotaro.id Flat Head Machine Screw JF SS304
    Rating:
    100% of 100
    (1)
    Mulai

    Rp17.900

    monotaro.id Flat Head Machine Screw JF SS304
    Deskripsi:
    Baut JF ini memiliki kepala yang rata dan dibuat dari stainless steel 304, sehingga baut ini memiliki daya tahan karat yang sangat baik.
    atribut:
    • Material: SS 304
  6. WIEGMANN Electrical Enclosure
    Mulai

    Rp379.900

    WIEGMANN Electrical Enclosure
    Deskripsi:
    Ideal for above-ground protection of electrical components, these enclosures feature a sloped top to keep contaminants from collecting on the surface. Select models based on NEMA rating for your specific application. NEMA 3 models protect against ingress of water from rain, snow, and sleet, as well as ingress of solids such as dust, lint, fibers, and flyings. NEMA 3R models add corrosion resistance. NEMA 4 models protect against dirt, rain, sleet, snow, windblown dust, splashing water, and the external formation of ice in indoor and outdoor settings. NEMA 4X rated models add corrosion resistance. NEMA 12 rated models protect against dirt, dust, lint, fibers and flyings, as well as dripping and light splashing of liquids. NEMA 13 rated models provide the same protection as NEMA 12 models, while also protecting against the spraying and splashing, and seepage of water, oil, and noncorrosive coolants.
  7. Non Brand Stainless Steel Plate
    Mulai

    Rp4.999.900

    Non Brand Stainless Steel Plate
    atribut:
    • Material: Stainless Steel SUS 304
  8. NIKKO STEEL NS Stainclean Stainless Steel Pickling Gel
    Mulai

    Rp179.900

    NIKKO STEEL NS Stainclean Stainless Steel Pickling Gel
    Deskripsi:
    NS-STAINCLEAN memiliki formula efektif untuk menghilangkan bekas bakar pada permukaan stainless steel akibat pengelasan.
    atribut:
    • Volume (Kg): 1
  9. Golden Flying Fish Stainless Steel Basin (Baskom Stainless Steel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.900

  10. Penguin Tangki Air Stainless Steel (Toren)
    Mulai

    Rp3.599.900

    Penguin Tangki Air Stainless Steel (Toren)
    Deskripsi:
    Penguin Tangki Air dengan bahan dasar stainess steel memiliki kapasitas tangki yang lengkap dengan kapasitas dari 500-2000 liter, digunakan untuk penampungan air di area perumahan atau pergudangan.Sudah termasuk kaki-kaki
    atribut:
    • Cover/Lid/Tutup Width (cm): 42
    • Ketebalan Dinding (mm): 0.5
  11. 3M Red Buffer Pad 5100
    Rating:
    100% of 100
    (4)
    Mulai

    Rp66.900

    3M Red Buffer Pad 5100
    Deskripsi:
    Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
    atribut:
    • Color: Red
    • Shape: Round
  12. TEKIRO Combination Wrench Metric (Kunci Ring Pas)
    Rating:
    96% of 100
    (9)
    Mulai

    Rp22.900

    TEKIRO Combination Wrench Metric (Kunci Ring Pas)
    Deskripsi:
    TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
  13. Non Brand Plat Strip Besi
    Mulai

    Rp1.499.900

    Non Brand Plat Strip Besi
    Deskripsi:
    Plat strip yang bisa digunakan untuk rangka atap, plafon, dan partisi
    atribut:
    • Material: Iron
    • Thickness (mm): 5
    • Width (mm): 50
    • Lenght (mm): 6000
  14. Non Brand Besi Nako
    Mulai

    Rp419.900

    Non Brand Besi Nako
    atribut:
    • Size (mm): 16x16
    • Length (m): 6
  15. ROCKWOOD Door Kick Plat
    Mulai

    Rp719.900

    ROCKWOOD Door Kick Plat
    atribut:
    • UNSPSC: 30171513
  16. SUGATSUNE Stainless Steel Handle
    Mulai

    Rp41.900

    SUGATSUNE Stainless Steel Handle
    Deskripsi:
    -Made of stainless steel and has excellent corrosion resistance.-Often used as a handle for mechanical components.
    atribut:
    • Material: Stainless steel (SUS304)
    • Finish: Barrel polishing
    • Type: Related parts
Daftar Harga stainless steel 316 Terbaru January 2026
Wipro Carabiner Stainless Steel 316Rp23.900
Burkle Snap Hook Stainless SteelRp579.900
Mr. Flex PVC Spiral Steel Wire Reinforced HoseRp19.900
monotaro.id Baut Mur Stainless Steel 316 Pack Besar (Baut Mur Stainless Steel)Rp98.900
monotaro.id Flat Head Machine Screw JF SS304Rp17.900
Higold Stainless Steel TubeRp119.900
WIEGMANN Electrical EnclosureRp379.900
Weldmax Stainless Steel TIG WireRp769.900
Non Brand Stainless Steel PlateRp4.999.900
NIKKO STEEL NS Stainclean Stainless Steel Pickling GelRp179.900

Data diperbarui pada 26/01/2026 (Harga belum termasuk PPN)